
5 pieces in stock at Vaughan, ON as of 1:18 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter (in) | 14 in |
| Diameter (mm) | 350 mm |
| Arbor Hole | 25.4 mm |
| Segment Height | 10 mm |
| Segment Thickness | 3.2 mm |
| Number of Segments | 21 |
| Segment Connection | Laser |
| Max RPM | 5400 |
| EAN | 4048539445158 |
| For hand-held and floor saws |
| Dry and wet cutting |
| Asphalt, sand-lime brick, mortar, plaster, screed, concrete |
Product not yet rated.