WURTH ASPHALT/GREEN CONCRETE PREMIUM BLADE 14 x 0.125"
668.214125
- UNSPSC 31191602
S123473783
S123473783
Delivery
In stock delivery from our warehouses.
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
WURTH ASPHALT/GREEN CONCRETE PREMIUM BLADE 14 x 0.125" — 668.214125
- WURTH ASPHALT/GREEN CONCRETE PREMIUM BLADE 12 x 0.110" — 668.212110
- WURTH ASPHALT/GREEN CONCRETE PREMIUM BLADE 14 x 0.125" — 668.214125
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 9:43 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 14" x 0.125" x UNV |
| Product Category | Best |
| EAN | 4058941218073 |
Features
| Better quality diamond and better cutting value |
| Diamond depth of 0.394” (10mm) |
| Segment height of 0.470” (12mm) |
Applications
| For use on high speed, masonry and low HP walk behind saws |
| Green Concrete |
| Asphalt |
| Brick & Block |
Customers Also Viewed
Review(s)
Product not yet rated.
