Diam. Cut Disc Essential 14''X1'' (350X25.4MM)
666.771351
- UNSPSC 31191602
0666771351960 1
0666771351960 1
Delivery
In stock delivery from our warehouses.
Yellow label for construction sites. Can be used with hand-held saws, floor saws, stationary saw or bench saws
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:51 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 14 in |
| Arbor Hole | 25.4 mm |
| Segment Height | 10 mm |
| Segment Thickness | 3.2 mm |
| Number of Segments | 24 |
| Segment Connection | Laser |
| Max RPM | 5400 |
| EAN | 4048539444991 |
Features
| Developed for use on construction sites |
| Fan segments for better dissipation of heat and removal of dust compared to conventional segments |
Applications
Concrete, reinforced concrete, concrete bricks, concrete pipes, interlocking paving stones, clinker bricks, clay bricks
Customers Also Viewed
Review(s)
2020-03-19
lame durable