Diam. Cut Disc Essential 12''X1'' (300X25.4MM)
666.771301
- UNSPSC 31191602
Delivery
In stock for delivery.
0 Review(s)
Yellow label for construction sites. Can be used with hand-held saws, floor saws, stationary saw or bench saws
IN-STORE
2 pieces in stock at Vaughan, ON as of 3:48 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 12 in |
Arbor Hole | 25.4 mm |
Segment Height | 10 mm |
Segment Thickness | 3 mm |
Number of Segments | 20 |
Segment Connection | Laser |
Max RPM | 6400 |
EAN | 4048539444694 |
Features
Developed for use on construction sites |
Fan segments for better dissipation of heat and removal of dust compared to conventional segments |
Applications
Concrete, reinforced concrete, concrete bricks, concrete pipes, interlocking paving stones, clinker bricks, clay bricks
Customers Also Viewed
Review(s)
Product not yet rated.