DIA. CUT DISC LL&SPD 12" (300X20.0MM)
552.6660300
- UNSPSC 31191602
Delivery
In stock for delivery.
0 Review(s)
This high tech diamond cutting disc has an extremely long service life, a high cutting speed and is suitable for all construction trades.
IN-STORE
5 pieces in stock at Vaughan, ON as of 10:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 12 in |
Arbor Hole | 20 mm |
Segment Height | 14 mm |
Segment Thickness | 2.8 mm |
Number of Segments | 19 |
Segment Connection | Laser |
Max RPM | 6400 |
Tool | Hand-Held and Joint Cutters |
EAN | 4049557987569 |
Features
Up to 70% higher cutting capacity and service life compared to the competition. |
The special even orientation of the diamonds ensures that there are always sufficient diamonds on the cutting surface, resulting in a clean, fast cut |
Narrower segments prevent unnecessary friction loss |
Longer service life due to a (up to) 14 mm segment height compared to the industry standard of 10 mm. That’s a 40% difference, which effectively means, 40% more cutting diamonds |
The fan segments feed in cooling air and transport the dust out of the cutting area. Special cooling openings with arrows serve both as additional cooling and a running direction indicator |
PTFE-filled slits absorb vibrations and unpleasant running noises |
Benefits & Advantage
Patented Structure Diamond Technology |
Less cutting resistance |
Optimized dust removal and cooling |
Smoother running conditions |
Applications
Old concrete, washed concrete, reinforced concrete, concrete piping, interlocking stones, roofing tiles, granite, marble, cast iron pipes, clinker bricks, clay bricks
Customers Also Viewed
Review(s)
Product not yet rated.