Diam. Cut Disc Versatility 12" (300x20mm)
552.6860300
- UNSPSC 31191602
5526860300961 1
5526860300961 1
Delivery
0 Review(s)
The enormously versatile and extremely fast diamond cutting disc for all construction trades. Specially developed for trades with frequently changing materials.
Diam. Cut Disc Versatility 12" (300x20mm) — 552.6860300
- Diam. Cut Disc Versa 4-1/2"x7/8" (115x22.23mm) — 552.6860115
- Diam. Cut Disc Versatility 5"x7/8" (125x22.23mm) — 552.6860125
- Diam. Cut Disc Versatility 9"x7/8" (230x22.23mm) — 552.6860230
- Diam. Cut Disc Versatility 12" (300x20mm) — 552.6860300
- Diam. Cut Disc Versatility 14" (350x20mm) — 552.6860350
- Diam. Cut Disc Versatility 14" (350x25.4mm) — 552.6860355
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:37 AM.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 12 in |
| Arbor Hole | 20 mm |
| Segment Height | 6 mm |
| Segment Thickness | 3.1 mm |
| Number of Segments | 20 |
| Segment Connection | BSL |
| Max RPM | 6400 |
| Tool | Hand-Held and Joint Cutters |
| EAN | 4049557987774 |
Features
| Perfectly suited for those who do not have to do a great deal of cutting, but where flexibility and speed are important |
| Diamonds applied directly to the main blade with a special vacuum process (BSL) form an aggressive abrasive surface that cuts even the toughest materials. |
| Openings located directly under the segment provide for optimum cooling |
Benefits & Advantage
| Flexible and fast |
| Cuts virtually all materials |
| Considerably cooler cutting |
Applications
Old concrete, washed concrete, reinforced concrete, concrete piping, sandstone, natural stone, granite, cast iron, clinker bricks, steel, stainless steel, plastics, wood, guard rails
Review(s)
Product not yet rated.
