Diam. Cut Disc Versatility 14" (350x25.4mm)
552.6860355
- UNSPSC 31191602
5526860355961 1
5526860355961 1
Delivery
In stock delivery from our warehouses.
The enormously versatile and extremely fast diamond cutting disc for all construction trades. Specially developed for trades with frequently changing materials.
Diam. Cut Disc Versatility 14" (350x25.4mm) — 552.6860355
- Diam. Cut Disc Versa 4-1/2"x7/8" (115x22.23mm) — 552.6860115
- Diam. Cut Disc Versatility 5"x7/8" (125x22.23mm) — 552.6860125
- Diam. Cut Disc Versatility 9"x7/8" (230x22.23mm) — 552.6860230
- Diam. Cut Disc Versatility 12" (300x20mm) — 552.6860300
- Diam. Cut Disc Versatility 14" (350x20mm) — 552.6860350
- Diam. Cut Disc Versatility 14" (350x25.4mm) — 552.6860355
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:21 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 14 in |
| Arbor Hole | 25.4 mm |
| Segment Height | 6 mm |
| Segment Thickness | 3.1 mm |
| Number of Segments | 24 |
| Segment Connection | BSL |
| Max RPM | 5400 |
| Tool | Hand-Held and Joint Cutters |
| EAN | 4049557987972 |
Features
| Perfectly suited for those who do not have to do a great deal of cutting, but where flexibility and speed are important |
| Diamonds applied directly to the main blade with a special vacuum process (BSL) form an aggressive abrasive surface that cuts even the toughest materials. |
| Openings located directly under the segment provide for optimum cooling |
Benefits & Advantage
| Flexible and fast |
| Cuts virtually all materials |
| Considerably cooler cutting |
Applications
Old concrete, washed concrete, reinforced concrete, concrete piping, sandstone, natural stone, granite, cast iron, clinker bricks, steel, stainless steel, plastics, wood, guard rails
Customers Also Viewed
Review(s)
2020-04-25
Great blade cuts everything fast and no need to change blades
