Diamond Milling Disc 5"x7/8" (125x22.23mm)
552.6960128
- UNSPSC 31191602
Delivery
In stock for delivery.
0 Review(s)
Specialized cutting disc for removing old mortar from joints during renovation work and for milling slots for tile and floor layers, façade renovators, electrical installers, plumbers and similar trades.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 5 in |
Arbor Hole | 22.23 mm |
Segment Height | 9 mm |
Segment Thickness | 8 mm |
Number of Segments | 10 |
Segment Connection | Laser |
Max RPM | 12200 |
Tool | For Angle Grinders |
EAN | 4050382284341 |
Features
Extra wide segments remove a large amount of material in a single pass. |
Over 20% higher segments extend the life of the disc in comparison to conventional diamond milling discs |
Welded carbide segments protect the main blade against undercut and thus effectively prevent premature breakage of the segments |
Benefits & Advantage
Efficient |
Extended service life |
Optimized stability |
Applications
Concrete, mortar, plaster and brick
Customers Also Viewed
Review(s)
Product not yet rated.