WURTH DELUXE CUT 12" x 0.110"
552.120110
- UNSPSC 31191602
5526120110961 1
5526120110961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
WURTH DELUXE CUT 12" x 0.110" — 552.120110
- WURTH DELUXE CUT 5" x 0.080" — 552.105080
- WURTH DELUXE CUT 7" x 0.080" — 552.107080
- WURTH DELUXE CUT 9" x 0.080" — 552.109080
- WURTH DELUXE CUT 12" x 0.110" — 552.120110
- WURTH DELUXE CUT 14" x 0.110" — 552.140125
- WURTH DELUXE CUT 16" x 0.110" — 552.160125
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 7:14 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 7:14 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 12" x 0.110" x 1” |
| Product Category | Good |
| EAN | 4068362639425 |
Features
| Quality diamond and high performing cutting value |
| Sintered segment |
| Diamond depth of .440” (11mm) |
| Segment height of .540” (14mm) |
| H8B - General purpose |
Applications
| For use on high speed, masonry and low HP walk behind saws |
| Concrete |
| Masonry |
Customers Also Viewed
Review(s)
Product not yet rated.
