WURTH GO BLADE 14" x 0.125"

552.314125 - UNSPSC 31191602
5526314125961 1
WURTH GO BLADE 14" x 0.125" WURTH GO BLADE 14" x 0.125"
WURTH GO BLADE 14" x 0.125"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH GO BLADE 14" x 0.125" — 552.314125
  • WURTH GO BLADE 14" x 0.125" — 552.314125
  • WURTH PREMIUM CUT 4.5 x 0.070" — 552.345070

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 4:53 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 14" x 0.125" x 1”
Product Category Best
EAN 4068362639388

Features

Premium diamond and ultra high performing cutting value
Turbo slant segment for fast cutting while protecting the core
Diamond depth of .440” (11mm)
Segment height of .540” (14mm)
H8GO – Long life, fast cutting in general purpose concrete

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.