WURTH STAR BLADE 12" x 0.110"
552.212110
- UNSPSC 31191602
5526212110961 1
5526212110961 1
Delivery
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 12" x 0.110" x 1” |
| Product Category | Better |
| EAN | 4068362639357 |
Features
| High quality diamond and high performing cutting value |
| Sintered segment |
| Diamond depth of .375” (10mm) |
| Segment height of .475” (12mm) |
| H8B - General purpose |
Applications
| For use on high speed, masonry and low HP walk behind saws |
| Concrete |
| Masonry |
Review(s)
Product not yet rated.
