WURTH STAR BLADE 14" x 0.125"
552.214125
- UNSPSC 31191602
5526214125961 1
5526214125961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
WURTH STAR BLADE 14" x 0.125" — 552.214125
- WURTH STAR BLADE 4.5" x 0.070" — 551.245070
- WURTH STAR BLADE 5" x 0.080" — 552.205080
- WURTH STAR BLADE 6" x 0.080" — 552.206080
- WURTH STAR BLADE 9" x 0.080" — 552.209080
- WURTH STAR BLADE 12" x 0.110" — 552.212110
- WURTH STAR BLADE 14" x 0.125" — 552.214125
- WURTH STAR BLADE 16" x 0.125" — 552.216125
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 7:56 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 14" x 0.125" x 1” |
| Product Category | Better |
| EAN | 4068362639364 |
Features
| High quality diamond and high performing cutting value |
| Sintered segment |
| Diamond depth of .375” (10mm) |
| Segment height of .475” (12mm) |
| H8B - General purpose |
Applications
| For use on high speed, masonry and low HP walk behind saws |
| Concrete |
| Masonry |
Customers Also Viewed
Review(s)
Product not yet rated.
