WURTH STAR BLADE 16" x 0.125"

552.216125 - UNSPSC 31191602
5526216125961 1
WURTH STAR BLADE 16" x 0.125" WURTH STAR BLADE 16" x 0.125"
WURTH STAR BLADE 16" x 0.125"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH STAR BLADE 16" x 0.125" — 552.216125
  • WURTH STAR BLADE 4.5" x 0.070" — 551.245070
  • WURTH STAR BLADE 5" x 0.080" — 552.205080
  • WURTH STAR BLADE 6" x 0.080" — 552.206080
  • WURTH STAR BLADE 9" x 0.080" — 552.209080
  • WURTH STAR BLADE 12" x 0.110" — 552.212110
  • WURTH STAR BLADE 14" x 0.125" — 552.214125
  • WURTH STAR BLADE 16" x 0.125" — 552.216125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 16" x 0.125" x 1”
Product Category Better
EAN 4068362639371

Features

High quality diamond and high performing cutting value
Sintered segment
Diamond depth of .375” (10mm)
Segment height of .475” (12mm)
H8B - General purpose

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.