WURTH STAR BLADE 5" x 0.080"

552.205080 - UNSPSC 31191602
5526205080961 10
WURTH STAR BLADE 5" x 0.080" WURTH STAR BLADE 5" x 0.080"
WURTH STAR BLADE 5" x 0.080"
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH STAR BLADE 5" x 0.080" — 552.205080
  • WURTH STAR BLADE 4.5" x 0.070" — 551.245070
  • WURTH STAR BLADE 5" x 0.080" — 552.205080
  • WURTH STAR BLADE 6" x 0.080" — 552.206080
  • WURTH STAR BLADE 9" x 0.080" — 552.209080
  • WURTH STAR BLADE 12" x 0.110" — 552.212110
  • WURTH STAR BLADE 14" x 0.125" — 552.214125
  • WURTH STAR BLADE 16" x 0.125" — 552.216125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5” x 0.080 x 7/8”
Product Category Better
EAN 4068362639326

Features

High quality diamond and high performing cutting value
Sintered segment
Diamond depth of .375” (10mm)
Segment height of .475” (12mm)
H8B - General purpose

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.