WURTH STAR BLADE 8" x 0.080"
552.208080
- UNSPSC 31191602
Delivery
In stock for delivery.
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 8” x 0.080 x 7/8” |
Product Category | Better |
Features
High quality diamond and high performing cutting value |
Sintered segment |
Diamond depth of .375” (10mm) |
Segment height of .475” (12mm) |
H8B - General purpose |
Applications
For use on high speed, masonry and low HP walk behind saws |
Concrete |
Masonry |
Customers Also Viewed
Review(s)
Product not yet rated.