MASONRY STAR DIAMOND BLADE 14" x .125 x 1"

552.514125 - UNSPSC 31191602
5526514125961 1
MASONRY STAR DIAMOND BLADE 14" x .125 x 1" MASONRY STAR DIAMOND BLADE 14" x .125 x 1"
MASONRY STAR DIAMOND BLADE 14" x .125 x 1"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 6:30 AM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 6:30 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 14 in x 0.125 in x 1 in
Diamond Depth 0.375 in (10 mm)
Segment Height 0.475 in (12 mm)
EAN 4068362639289

Features

Product Category: BETTER

Applications

For use on high speed, masonry and low HP walk behind saws
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.