



36 pieces in stock at Vaughan, ON as of 9:14 AM. Directions. Call: (289) 474-5447
36 pieces in stock at Mississauga, ON as of 9:14 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Shank Type | Tri-Shank |
Point Type | 135° Split Point |
Size | 1/4 in |
Size (Decimal) | 0.25 in |
Flute Length | 2 in |
Overall Length | 3-1/2 in |
EAN | 4045989669738 |
135° Split Point |
Premium Grade Highs Speed Steel Material |
Black and Bronze Oxide Coating/Finish |
Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank |