DRILL BIT M9 = 11/32
625.90
- UNSPSC 23241606
Delivery
In stock for delivery.
0 Review(s)
Cold-formed assembly drill for working in steel, tip angle 118°
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:29 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Point Type | 118 ° |
Size | M9 |
Size (Inch Equivalent) | 1/32 in |
Overall Length | 125 mm |
Flute Length | 81 mm |
EAN | 4061975978073 |
Notices
The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia, Drilling Depth: 5x drill bit diameter
Customers Also Viewed
Review(s)
Product not yet rated.