DRILL BIT M9.5 = 3/8
625.95
- UNSPSC 23241606
Delivery
In stock for delivery.
Cold-formed assembly drill for working in steel, tip angle 118°
IN-STORE
3 pieces in stock at Vaughan, ON as of 10:16 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Point Type | 118 ° |
Size | M9.5 |
Size (Inch Equivalent) | 3/8 in |
Overall Length | 125 mm |
Flute Length | 81 mm |
EAN | 4061975978080 |
Notices
The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia, Drilling Depth: 5x drill bit diameter
Customers Also Viewed
Review(s)
2020-08-18
We use them to drill just about everything from steel to aluminium to wood. They are good until they loose there edge and no matter how we sharpen them they never hold like the original edge.