JOBBER DRILL HSS 1/4
624.14
- UNSPSC 23241634
Delivery
In stock for delivery.
HSS general purpose, straight shank, jobber drills are the most popular drill used by engineers, tradesmen and handymen
IN-STORE
8 pieces in stock at Vaughan, ON as of 4:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black Oxide |
Point Type | 135° Split Point |
Size | 1/4 in |
Size (Decimal) | 0.25 in |
Flute Length | 2-3/4 in |
Overall Length | 4 in |
EAN | 4052713978905 |
Features
Heavy-Duty Construction
Customers Also Viewed
Review(s)
2020-08-31
bon produit