Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

THUNDER BIT #13 135 SPLT PNT*

627.013 - UNSPSC 20121600
THUNDER BIT #13 135 SPLT PNT* THUNDER BIT #13 135 SPLT PNT*
THUNDER BIT #13 135 SPLT PNT*

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Point Type 135° Split Point
Size 13 in

Features

Replacements for ThunderBit® Number Drill Index (1-60) Art. No. 627.102
135° split point, High Speed Steel, black & bronze oxide
Premium grade steel
Heavy-duty construction
Unique flute design for superior material removal

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.