Free Shipping: For every order of $350 or more with the promo code : FREESHIP

THUNDER BIT #2 135 SPLIT PNT

627.002 - UNSPSC 20121600
THUNDER BIT #2 135 SPLIT PNT THUNDER BIT #2 135 SPLIT PNT
THUNDER BIT #2 135 SPLIT PNT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Point Type 135° Split Point
Size 2 in
Size (Decimal) 0.221 in
Flute Length 2-5/8 in
Overall Length 3-7/8 in

Features

Replacements for ThunderBit® Number Drill Index (1-60) Art. No. 627.102
135° split point, High Speed Steel, black & bronze oxide
Premium grade steel
Heavy-duty construction
Unique flute design for superior material removal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.