SMART STEP M35 HSS COB. TWIST DRILL BIT 29 PC SET
844.3999004
- UNSPSC 27112841
8443999004961 1
8443999004961 1
New
Delivery
No stock for delivery. -
0 Review(s)
The universal SMART STEP twist drill bit with stepped drill bit tip geometry with extremely uneven pitch (from dia. 1/16”) for even faster, more comfortable drilling with unrivaled precision and service life
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Surface | Multiple refined |
| Pieces | 29 |
Benefits & Advantage
| 35% Cobalt Content |
| Extremely unequal pitch |
| Precise, circular drilling in a wide range of materials including wood, plastic and acrylic, without tearing or splintering |
| Extremely comfortable drilling |
| For use in steel up to 1,000 N/mm², cast iron, aluminum, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core) |
| Significantly faster drilling with less effort compared to conventional HSCo twist drill bits |
Applications
| Ideal for drilling out rivets and stud bolts |
| Ideal for drilling in round material or pipes with stringent requirements for centering, precision and service life, e.g. in railing construction |
Documents & Videos
Review(s)
Product not yet rated.
