SMART STEP HSS IMPERIAL TWIST DRILL BIT - 1/8IN
844.3994012
- UNSPSC 27112841
8443994012961 1
8443994012961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch for even faster, more comfortable drilling with unrivalled precision and service life
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 1/8 in |
| EAN | 4065746039482 |
Features
| Up to 50 % longer service life |
| Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque) |
| Up to 20 % lower energy consumption |
| Up to 15 % faster drilling progress |
Benefits & Advantage
| Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine |
| Material to be processed: Steel, Cast iron, Stainless steel, Titanium, Non-ferrous metal, Wood, Hardwood |
| Cutting material: HSCo |
Customers Also Viewed
Review(s)
Product not yet rated.
