Twist Drill HSS DIN 338 SMART STEP-D2.0MM
624.930200
- UNSPSC 23241606
Delivery
In stock for delivery.
0 Review(s)
High-performance drill with unique SMART STEP technology.
IN-STORE
10 pieces in stock at Vaughan, ON as of 1:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2.0 mm |
EAN | 4061975971616 |
Features
Stepped drill bit tip geometry (from dia. 2.5 mm) |
Precise circular holes without centre-punching |
Extremely convenient drilling |
Saves pre-drilling, precise spot drilling without running off centre |
Angled drilling possible |
Simple core drilling or enlarging an existing drill hole |
Perfect for drilling out rivets |
Ideal for window construction |
Significantly quicker than conventional twist drills bits |
Tri-shank (dia. 4mm) for optimum power transmission |
Applications
For high-precision, circular through holes for handguided use in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hardwood and softwood. |
Perfect for rivet holes; drilling sheet metal or thin-walled profile materials (e.g. aluminium/window profiles) |
Ideal for high-precision, comfortable and fast work in solid material (e.g. in steel up to a strength of 1000 N/mm2 aluminium and plastics) |
Documents & Videos
Review(s)
Product not yet rated.