![VARIO HSCO SPOT WELD BIT 9MM](https://wurth-pim.imgix.net/Product/71060-VARIO-SPOT-WELD-DRILL-BITS-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ce5107382cf81129c2414db5da95351)
![VARIO HSCO SPOT WELD BIT 9MM](https://pim.wurth.ca/Product/71060-VARIO-SPOT-WELD-DRILL-BITS-wurth.jpg)
![VARIO HSCO SPOT WELD BIT 9MM](https://wurth-pim.imgix.net/Product/71060-VARIO-SPOT-WELD-DRILL-BITS-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ce5107382cf81129c2414db5da95351)
![](https://pim.wurth.ca/Product/71060-VARIO-SPOT-WELD-DRILL-BITS-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 9 mm |
Overall Length | 44 mm |
Shank Length | 16 mm |
Shank Diameter | 7.5 mm |
EAN | 4011231703031 |
No need for centre-punching |
Suitable for C-clamp drills |
Product not yet rated.