Free Shipping: For every order of $350 or more with the promo code : FREESHIP

LEFT HAND DRILL BIT 11/64*

624.11111 - UNSPSC 27112841
8443981107961 12
LEFT HAND DRILL BIT 11/64* LEFT HAND DRILL BIT 11/64*
LEFT HAND DRILL BIT 11/64*
0 Review(s)

Premium-grade industrial steel

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Size 11/64 in
Size (Decimal) 0.1719 in
Flute Length 2-1/8 in
Overall Length 3-1/4 in
EAN 4058794713961

Applications

If you use a left-hand bit to drill the hole in a broken screw or bolt so you can extract it, the odds are good that the very act of drilling will remove the broken screw without ever needing to use an extractor. Your drill must be running in reverse when you use left-hand bits
Left handed drills allow a machining operation to continue when the spindle either cannot be reversed or where the design of the machine makes it more efficient to run left handed
They may also be used as an aid in the removal of right-hand screws

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.