



2 pieces in stock at Vaughan, ON as of 11:11 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 11:11 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | Steel |
Size | 7/64 in |
Size (Decimal) | 0.1094 in |
Flute Length | 1-1/2 in |
Overall Length | 2-5/8 in |
EAN | 4052713978851 |
If you use a left-hand bit to drill the hole in a broken screw or bolt so you can extract it, the odds are good that the very act of drilling will remove the broken screw without ever needing to use an extractor. Your drill must be running in reverse when you use left-hand bits |
Left handed drills allow a machining operation to continue when the spindle either cannot be reversed or where the design of the machine makes it more efficient to run left handed |
They may also be used as an aid in the removal of right-hand screws |
Product not yet rated.