LEFT HAND DRILL BIT 9/32
624.11118
- UNSPSC 27112841
Delivery
In stock for delivery.
0 Review(s)
Premium-grade industrial steel
IN-STORE
1 pieces in stock at Vaughan, ON as of 8:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Steel |
Size | 9/32 in |
Size (Decimal) | 0.2812 in |
Flute Length | 2-15/16 in |
Overall Length | 4-1/4 in |
EAN | 4052713978882 |
Applications
If you use a left-hand bit to drill the hole in a broken screw or bolt so you can extract it, the odds are good that the very act of drilling will remove the broken screw without ever needing to use an extractor. Your drill must be running in reverse when you use left-hand bits |
Left handed drills allow a machining operation to continue when the spindle either cannot be reversed or where the design of the machine makes it more efficient to run left handed |
They may also be used as an aid in the removal of right-hand screws |
Customers Also Viewed
Review(s)
Product not yet rated.