LEFT-HAND DRILL BITS 1/16
624.11104
- UNSPSC 27112841
Delivery
In stock for delivery.
0 Review(s)
Premium-grade industrial steel
Log in to see customized pricing and stock availability
Units/package: 12 9999 Pkg(s) Maximum Quantity: 12 Pkg(s) Min order quantity:
Units/package: 12 9999 Pkg(s) Maximum Quantity: 12 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Size | 1/16 in |
Size (Decimal) | 0.0625 in |
Flute Length | 7/8 in |
Overall Length | 1-7/8 in |
Applications
If you use a left-hand bit to drill the hole in a broken screw or bolt so you can extract it, the odds are good that the very act of drilling will remove the broken screw without ever needing to use an extractor. Your drill must be running in reverse when you use left-hand bits |
Left handed drills allow a machining operation to continue when the spindle either cannot be reversed or where the design of the machine makes it more efficient to run left handed |
They may also be used as an aid in the removal of right-hand screws |
Review(s)
Product not yet rated.