Free Shipping: For every order of $350 or more with the promo code : FREESHIP

LEFT-HAND DRILL BITS 1/8

624.11108 - UNSPSC 27112841
LEFT-HAND DRILL BITS 1/8 LEFT-HAND DRILL BITS 1/8
LEFT-HAND DRILL BITS 1/8

Delivery

In stock for delivery.
0 Review(s)

Premium-grade industrial steel

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Size 1/8 in
Size (Decimal) 0.125 in
Flute Length 1-5/8 in
Overall Length 2-3/4 in

Applications

If you use a left-hand bit to drill the hole in a broken screw or bolt so you can extract it, the odds are good that the very act of drilling will remove the broken screw without ever needing to use an extractor. Your drill must be running in reverse when you use left-hand bits
Left handed drills allow a machining operation to continue when the spindle either cannot be reversed or where the design of the machine makes it more efficient to run left handed
They may also be used as an aid in the removal of right-hand screws

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.