ASS. HOLE SAW HSSCO8 BI-METAL 11 PCS (16-75MM)
5964.063297
- UNSPSC 27112826
Delivery
In stock for delivery.
0 Review(s)
Featuring Würth's new System Case, this is a modern take on Würth's classic hole saw assortment. A 16 piece set containing 12 different sized hole saws from 3/4" (19mm) to 3" (76mm). Made of HSSCO8 M42 Bi-Metal (8% cobalt), these hole saws are tough; so tough, in fact, that they can saw through stainless steel!
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Number of Pieces | 11 pcs |
Dimensions | 16-75 mm |
Features
Newly developed tooth shape |
Sturdy base plate with more threads |
Combination Vario teeth made of M42 bi-metal (8% cobalt) |
Benefits & Advantage
Extremely fast sawing with minimal expenditure of force |
High concentric and side-stroke precision |
Low vibration |
Applications
Steel, stainless steel, cast iron, copper, bronze, aluminum, wood and plastic.
Review(s)
Product not yet rated.