HSS HOLE SAW 200MM 7-7/8"
632.900200
- UNSPSC 27112826
Delivery
In stock for delivery.
0 Review(s)
High drilling speed and long service life, even when drilling solid stainless steel materials.
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Dimensions | 200 mm |
Recommended Speed - Steel | 45 rpm |
Recommended Speed - Stainless Steel | 20 rpm |
Recommended Speed - Cast Iron | 30 rpm |
Recommended Speed - Brass | 60 rpm |
Recommended Speed - Aluminum | 65 rpm |
EAN | 4050641552778 |
Features
Newly developed tooth shape |
Sturdy base plate with more threads |
Combination Vario teeth made of M42 bi-metal (8% cobalt) |
Benefits & Advantage
Extremely fast sawing with minimal expenditure of force |
High concentric and side-stroke precision |
Low vibration up to a cutting depth of 38mm |
Applications
Steel, stainless steel, cast iron, copper, bronze, aluminum, wood and plastic
Instructions
Pre-drill using light contact pressure. Continue drilling with minimal, even pressure; avoid oscillating while drilling. Follow speed guidelines and use coolant. Allow hole saw to “air” when using with wood and wood alternatives.
Review(s)
Product not yet rated.