HSS HOLE SAW 38MM 1-1/2"
632.38
- UNSPSC 27112826
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:09 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Size (mm) | 38 mm |
Size (in) | 1-1/2 in |
Recommended Speed for Soft Steel | 230 rpm |
Recommended Speed for Tool Steel & Stainless | 115 rpm |
Recommended Speed for Cast Iron | 150 rpm |
Recommended Speed for Brass | 300 rpm |
Recommended Speed for Aluminum | 345 rpm |
Material | High Speed Steel |
Threads Per Inch | 6 |
Depth of Cut | 32 mm |
EAN | 4050641552891 |
Features
The HSS bi-metal construction allows a fast and clean cut |
Suitable for all steel materials including cast iron, copper, bronze, aluminum, plastic and wood |
6 TPI, depth of cut: 32 mm |
Notices
When working on metals (except Cast Iron) use Cut+Cool Cutting and Drilling Oil Art. No. 893.050004. This will provide clean cutting and long service life
Review(s)
Product not yet rated.