CARBIDE BURR OVAL SHAPE D5/16" X L5/8"
616.005021
New
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Head Diameter | 5/16" |
Cutting Edge Length | 5/8" |
Shank Diameter | 6mm |
Length | 2 3/8" |
Features
Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC |
Produces short chips and a high surface quality |
Manufactured in accordance with strict quality standards including full inspection of soldered connections. |
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |
Applications
Steel, Cast Steel, Stainless Steel, Special Alloy, Hard Material, Non-Ferrous Metal |
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges |
Notices
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves. |
Review(s)
Product not yet rated.