CYLINDRICAL CONE HONING STONE 20X25
680.51
- UNSPSC 31191510
Delivery
0 Review(s)
Specially suitable for grinding of steel
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 20 mm |
Length | 25 mm |
Grit | 30 |
DIN 69170 Description | WK 2025 |
Grinding Wheel Head | Cylindrical Cone |
Picture Number | 6 |
Binding | Ceramically bound |
Colour | Pink |
Shaft Diameter | 6 mm |
Review(s)
Product not yet rated.