CARBIDE BURR MZ CYLINDRICAL ROUND D3/8" X L13/16"
616.202231
Clearance
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Shape | Cylindrical |
Head Diameter | 3/8" |
Cutting Edge Length | 13/16" |
Shank Diameter | 1/4" |
Length | 2-1/2" |
Features
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood. |
Unlike mounted points, the geometry does not change as a result of wear, and there is very little vibration and noise |
Manufactured in accordance with strict quality standards including full inspection of soldered connections |
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |
Applications
Steel, Cast Metal, Stainless Steel, Titanium, Titanium Alloy, Special Alloy, Hard Material, Non-Ferrous Material
Notices
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.
Review(s)
Product not yet rated.