



5 pieces in stock at Vaughan, ON as of 3:22 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:22 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Length | 110 mm |
Blade Length | 85 mm |
Material of Grip Handle | Plastic glass fibre reinforced |
Material | Stainless steel |
EAN | 4062856000562 |
Premium special edition with handles milled individually from solid piece for optimum grip |
Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel |
Extreme hardness of 59 HRC due to a special hardening process |
Always to hand thanks to a practical nylon belt pouch |
This knife is also an ideal gift and is delivered in an elegant gift box |
Product not yet rated.