2K BREAK OFF BLADE KNIFE-H18MML170MM
715.66275
- UNSPSC 27111503
Delivery
In stock for delivery.
IN-STORE
5 pieces in stock at Vaughan, ON as of 2:59 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Size | 18 mm |
Overall Length | 165 mm |
EAN | 4050382482150 |
Features
High quality 2-component handle and blade slide |
Extremely rugged stainless-steel blade guide |
Automatic blade locking up to a pressure load of 12 kg |
Review(s)
2021-08-23
Good
2021-01-14
very good product used daily.
2019-11-19
Très satisfait, lame durable