2K BREAK OFF BLADE KNIFE-H25MML195MM
715.66276
- UNSPSC 27111503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 8:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Size | 25 mm |
Overall Length | 195 mm |
EAN | 4050641822529 |
Features
High quality 2-component handle and blade slide |
Extremely rugged stainless-steel blade guide |
Automatic blade locking up to a pressure load of 12 kg |
Review(s)
Product not yet rated.