Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CUTTING KNIFE 18MM WITH 3 BLADES

715.6621 - UNSPSC 27111503
071566 21 061 1
CUTTING KNIFE 18MM WITH 3 BLADES CUTTING KNIFE 18MM WITH 3 BLADES
CUTTING KNIFE 18MM WITH 3 BLADES

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 6:12 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 6:12 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Blade Size 18 mm
EAN 4046777999464

Features

Handle of impact-resistant plastic and metal blade guide. High stability and precise blade guidance
Automatic blade locking up to pressure load of 20 kg. Convenient one-hand operation.
Blade magazine for 2 spare blades
Delivery scope incl. 3 x 18 mm break-off blades

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-01
bien
2020-08-31
bon produit