BLDE-KNFE-BREAKOFFBLACK-25MM
715.66093
- UNSPSC 27111503
Delivery
In stock for delivery.
IN-STORE
30 pieces in stock at Vaughan, ON as of 11:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Size | 25 mm |
Blade Length | 142 mm |
Black Thickness | 0.7 mm |
Material | Steel |
EAN | 4050641823731 |
Features
3-corner grinding |
Ice-hardened |
Double durability |
Sharp and proper cut |
Review(s)
2020-10-19
Good blades, easy to change, last a long time, and very sharp