BLDE-KNFE-BREAKOFFBLACK-9MM
715.66073
- UNSPSC 27111503
Delivery
In stock for delivery.
IN-STORE
40 pieces in stock at Vaughan, ON as of 9:00 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Size | 9 mm |
Blade Length | 80 mm |
Black Thickness | 0.4 mm |
Material | Steel |
EAN | 4050641822536 |
Features
3-corner grinding |
Ice-hardened |
Double durability |
Sharp and proper cut |
Review(s)
2021-06-28
bonne qualitée
2020-12-19
Les lames noirs il y à que ça de vrai, coupe 2 x plus que les régulières
2020-12-15
Coupe très bien et durable
2020-08-15
Würth a de très bon produit durable qualité merci