.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2b8d2f438aa27707efed1f75fa20f4c5)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9c466a4a576954619f1a491b9d76eb93)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=302538578d1226344f6787dd56d6e35e)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2b8d2f438aa27707efed1f75fa20f4c5)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9c466a4a576954619f1a491b9d76eb93)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=302538578d1226344f6787dd56d6e35e)
.jpg)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Blade Size | 18 mm |
Blade Length | 110 mm |
Black Thickness | 0.5 mm |
Material | Steel |
EAN | 4056807617459 |
3-corner grinding |
Ice-hardened |
Double durability |
Sharp and proper cut |
Product not yet rated.