REPLACEMENT BLADE 18MM FOR 715.6604/6621
715.6605
- UNSPSC 27111503
Delivery
In stock for delivery.
IN-STORE
110 pieces in stock at Vaughan, ON as of 8:01 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Size | 18 mm |
Compatible Knives | 715.6621, 715.6604, 715.66277 |
EAN | 4011231745789 |
Features
3-corner grinding |
Ice-hardened |
Double durability |
Sharp and proper cut |
Review(s)
2021-02-02
bien
2020-08-31
bon produit