CARTRIDGE CUTTER
715.6609
- UNSPSC 31201713
071566 09 061 1
071566 09 061 1
New
Delivery
In stock delivery from our warehouses.
Put safety first with this easy-to-use cutting tool.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:09 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 8:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 130 mm |
| Material | Impact-resistant plastic |
| Blade Length | 30 mm |
| Color | Black |
| EAN | 4011231745840 |
Features
| Durable |
| 2 blade design: cartridge top opener, nozzle cutting blade |
| Ergonomically designed |
Benefits & Advantage
| Safer than a utility knife |
| Corners can be used to smooth applied silicone |
Applications
| Used to cut openings of cartridge tubes and cut cartridge nozzles |
| Can also be used to cut other small diameter items like wire, rope and rubber trim. |
Instructions
| Use top cutter to open threaded cartridge tubes |
| Open blade by using indents pulling out horizontally. Put nozzle tip to the desired cut length in the hold at a 45 degree angle and close blade. |
