Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TACTICAL POCKET KNIFE DESERT

715.6656 - UNSPSC 27111504
071566 55 061 1
TACTICAL POCKET KNIFE DESERT TACTICAL POCKET KNIFE DESERT
TACTICAL POCKET KNIFE DESERT
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

49.99 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 372 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Overall Length 110 mm
Blade Length 85 mm
Blade Material Stainless Steel
EAN 4024835987288

Features

G10 folding knife made of high-quality AUS-8 stainless steel with Linerlock closure
Premium special edition with handles milled individually from solid piece for optimum grip
Extreme hardness of 59 HRC due to a special hardening process
Serrated blade area for cutting belts and ropes
Nylon belt pouch included

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.