
1 pieces in stock at Vaughan, ON as of 6:09 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 6:09 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 110 mm |
| Longueur | 62 mm |
| Material of Grip Handle | Aluminium |
| Blade Material | Stainless Steel |
| EAN | 4065746430760 |
| High-quality 440 A stainless steel blade with razor-sharp cutting edge |
| Lock with push button holds both blades securely in position |
| Stainless trapezoidal blade holder with quick-change mechanism |
| Ergonomic and sturdy knife handle |
| Includes high-quality nylon belt bag |
| Includes 1 trapezoidal blade |
Product not yet rated.