40 pieces in stock at Vaughan, ON as of 10:35 AM. Directions. Call: (289) 474-5447
120 pieces in stock at Mississauga, ON as of 10:35 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Blade Width | 18.7 mm |
| Blade Length | 50 mm |
| Blade Thickness | 0.65 mm |
| Material | Carbon Steel |
| EAN | 4050641026989 |
| Two notch, two hole hook blade |
| Made of carbon steel |
| Roofing shingles |
| Felt paper |
| Tyvek |
| Foam board |
| Insulation |
| Carpeting |
| Other building materials |
Product not yet rated.