SAFETY KNIFE WITH SELF RETRACTING BLADE
715.66017
- UNSPSC 27111503
Delivery
In stock for delivery.
0 Review(s)
With fully automatic blade retraction after the cutting process
IN-STORE
3 pieces in stock at Vaughan, ON as of 11:49 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 160 mm |
EAN | 4056807241173 |
Features
Even when the slide is activated, the blade retracts after leaving the cut material |
Non-slip and solid 3-component handle |
Tool-free blade change |
Material of the grip handle – aluminium |
Pocket safe |
Cut safe |
Review(s)
Product not yet rated.